Shop All Sorbents
Spilltech
Sorbents, 23 gal, 30 in x 150 ft, Universal, Gray, Polypropylene
Mfr # MR2069
Zoro # G4036483
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 23 gal
- Volume Absorbed (Pack, Each) 23 gal/pk
- Material Polypropylene
- Color Gray
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 30 in x 150 ft |
Length | 150 ft |
Width | 30 in |
Perforated Size | Not Perforated |
Details
Item | Sorbents |
Volume Absorbed per Pkg. | 23 gal |
Volume Absorbed (Pack, Each) | 23 gal/pk |
Material | Polypropylene |
Color | Gray |
Perforations | No |
Sorbent Capacity | 23 gal |
Fluids Absorbed | Universal |
Application | Universal Industrial |
UV Resistant | No |
Perforated | No |
Series | MR |
Layers of Construction | 1 |
Standards | 29 CFR 1910.107(b)(3), 29 CFR 1910.107(g)(2), 29 CFR 1910.22(a)(2) |
Absorbency Weight | Heavy |
Volume Absorbed Per Pkg. | 23 gal. |
Features | , Stitch Bonded Mat, Zigzag Stitching |
For Use With Chemical or Metal Type | Universal |
For Use With | Universal |
Volume Absorbed Per Sock/Boom | 23 gal |
Description
Absorbent Roll, Spill Control - Fluids Absorbed Universal, Absorbency Weight Heavy, Volume Absorbed per Pkg. 23 gal, Length 150 ft, Width 33 in, Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Wet Mop, Jaw Connection, White (200615J)
- DYNABRADE Raptor Vac Air Powered Portable Vacuum System (61465)
- TOUGH GUY Degreaser, 5 Gal Pail, Liquid, Purple (49NW16)
- 3M Stripping Pad, 13 In, Black, PK5 (7300)
- SPILLTECH Sorbents, 19 gal, 15 in x 100 ft, Universal, Gray, Polypropylene (GRF100H-BX)
- SPILLTECH Sorbents, 37 gal, 16 1/2 in x 20 in, Oil, Red, White, Polyester (WPIL10)
- SPILLTECH Sorbents, 39 gal, 24 in x 150 ft, Universal, Gray, Polypropylene (GRF24150H)
- SPILLTECH Sorbents, 17 gal, 15 in x 19 in, Oil, White, Polypropylene (WPD100M)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Oil, White, Polypropylene (WPD200S)
- SPILLTECH Sorbents, 23 gal, 8 in x 18 in, Oil, White, Polyester (WPIL818)
- OIL-DRI Sorbents, 16 gal, 16 in x 21 in, Universal, Gray, Cellulose (L90919)
- Spilltech Sorbents