Shop All Sorbents
Spilltech
Sorbents, 23 gal, 18 in x 18 in, Oil, White, Polyester
Mfr # WPIL1818
Zoro # G4875722
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Poly Blend Filler with Spunbound Polypropylene Skin
- Volume Absorbed per Pkg. 23 gal
- Color White
- Length 18 in
- Fluids Absorbed Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 18 in x 18 in |
Length | 18 in |
Width | 18 in |
Description
Sorbent Pillow, Fluids Absorbed Oil Only, Length 18 in, Volume Absorbed Per Pillow/Blanket 2 gal, Volume Absorbed per Pkg. 23 gal, Color/Pattern White, Filler Material Poly Blend, Outside Skin Material Spunbound Polypropylene, Recycled Content ( Percent) 100 Percent Recycled Content, Package Type Box, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCTER & GAMBLE Charmin 6PK Soft Tissue (4537)
- TORNADO Industrial Shop Vacuum, 1-1/2" Hose Dia., Standard 114 cfm (94232)
- BRADY Sorbents, 32 gal (US), 15 in x 300 ft, Universal, Gray, Polypropylene (HT153)
- DIAL 101.4 fl oz (3 L) Orange Heavy-duty Hand Cleaner 4 PK (DIA06058CT)
- SPILLTECH Sorbents, 30 gal, 10 in x 10 in, Oil, White, Polyester (WPIL1010)
- SPILLTECH Sorbents, 23 gal, 8 in x 18 in, Oil, White, Polyester (WPIL818)
- SPILLTECH Sorbents, 30 gal, 5 in x 20 ft, Oil, White, Polyester (WB520SN)
- SPILLTECH Sorbents, 49 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSF150H)
- SPILLTECH Sorbents, 59 gal, 30 in x 300 ft, Oil, White, Polypropylene (WRB300S)
- SPILLTECH Sorbents, 17 gal, 15 in x 19 in, Universal, Camouflage, Polypropylene (SVP100H)
- STARDUST Sorbents, 20.8 gal, 3 in x 48 in, Oil, White, Polypropylene (40ECWS4)
- Spilltech Sorbents