Shop All Sorbents
Spilltech
Sorbents, 23 gal, 15 in x 19 in, Universal, Gray, Polypropylene
Mfr # GPL100M
Zoro # G4028862
$65.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 23 gal
- Material Polypropylene
- Color Gray
- Perforations Yes
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 0.2339 gal, Volume Absorbed per Pkg. 23 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Recycled Cotton Cloth Rag 50 lb. 18" x 18", Assorted (G350050PC)
- KIMBERLY-CLARK PROFESSIONAL Slimfold Towel Dispenser, White, 9.83" x 13.67" x 2.88" (Qty 1) (34830)
- SPARTA 6 in W Pipe and Valve Brush, Yellow, Polypropylene (45006EC04)
- GOFER PARTS Replacement Cylindrical Brush - 16 SR For Nilfisk/Advance 56407474 (GBRC56407474)
- SPILLTECH Sorbents, 14 gal, 15 in x 18 in, Universal, Gray, Polypropylene (GPL-M)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPL200S)
- SPILLTECH Sorbents, 28 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPL100H)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 12 gal. per Pkg, Oil, White, 50 Pack (WPB50M)
- SPILLTECH Sorbents, 46 gal, 30 in x 150 ft, Oil, White, Polypropylene (WRB150M)
- SPILLTECH Sorbents, 5 gal, 3 in x 15 in, Oil, White, Polyester (WBB515)
- SPILLTECH SpillTech SVR150H Universal Survivor„¢ Roll, Camouflage, 30"W X 150'L (SVR150H)
- Spilltech Sorbents