Shop All Sorbents
Spilltech
Sorbents, 22 gal, 15 in x 18 in, Oil, White, Polypropylene
Mfr # WPL-M
Zoro # G4422953
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 22 gal
- Material Polypropylene
- Color White
- Perforations Yes
- Size 15 in x 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 15 in x 18 in |
Length | 18 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 18 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 15 in x 18 in, Volume Absorbed Per Pad 28 oz, Volume Absorbed per Pkg. 22 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 18 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERTH SANITARY SUPPLY Formula 66 Bio-Based Enzyme, 1 qt, PK12 (100210)
- PURELL Hand Sanitizer, 1,000mL, FragranceFree, PK8 (4163-08)
- UNGER Scrim Pack of Three, 3PK (SCRMWx3)
- SCOTCH-BRITE General Purpose ScourngPad105, 4.5in, PK40 (105)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Oil, White, Polypropylene (WPL200S)
- SPILLTECH Sorbents, 28 gal, 15 in x 19 in, Oil, White, Polypropylene (WPL100H)
- SPILLTECH Sorbents, 23 gal, 15 in x 19 in, Oil, White, Polypropylene (WPL100M)
- SPILLTECH Sorbents, 15 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (YPB100S)
- SPILLTECH Sorbents, 27 gal, 8 in x 18 in, Harsh Chemicals, Yellow, Polyester (YPIL818)
- SPILLTECH Sorbents, 7 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ25S-BX-EA)
- PIG Sorbents, 3.5 gal, Universal, Black, White, Polypropylene, 6 PK (PAN202)
- Spilltech Sorbents