Shop All Sorbents
Spilltech
Sorbents, 20 gal, 15 in x 19 in, Universal, Green, Polypropylene
Mfr # GNPF100M
Zoro # G4028479
product price: $66.29
/pk 100, $0.66/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 20 gal
- Material Polypropylene
- Color Green
- Perforations Yes
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 0.2079 gal, Volume Absorbed per Pkg. 20 gal, Color/Pattern Green, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Vinyl & Leather Cleaner with oil of mink, 16oz, 12PK (SW990)
- ORECK Dry Shampoo Brush, 12", Black (ORK237049)
- SC JOHNSON PROFESSIONAL 2000 ml Foam Hand Soap Cartridge, 4 PK (AGB2LT)
- HOOVER Vacuum Bag, Y, 3 PK (4010100Y)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Universal, Green, Polypropylene (GNPF100H)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Universal, Green, Polypropylene (GNPF100H-BX)
- SPILLTECH Sorbents, 23 gal, 18 in x 18 in, Universal, Gray, Polyester (GPIL1818)
- SPILLTECH Sorbents, 92 gal, 30 in x 300 ft, Universal, Yellow, Polypropylene (YRZ300M)
- SPILLTECH Sorbents, 10 gal, 15 in x 19 in, Oil, White, Polypropylene (WPD50H)
- SPILLTECH Sorbents, 49 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (YRF150H)
- BRADY Sorbents, 44 gal (US), 30 in x 150 ft, Oil, White, Polypropylene (ENV150)
- Spilltech Sorbents