Shop All Sorbents
Spilltech
Sorbents, 20 gal, 15 in x 19 in, Universal, Gray, Polypropylene
Mfr # GPF100M
Zoro # G4028497
product price: $60.75
/pk 100, $0.61/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 20 gal
- Material Polypropylene
- Color Gray
- Perforations Yes
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 0.2079 gal, Volume Absorbed per Pkg. 20 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL Free Clear Vend Pack Dryer Sheets, Fragrance Free, 2 Sheets/Box, PK100 (R1-2979353)
- ODOBAN OdoBan Spring Fresh Liquid Air Freshener Gallon (977462-G4)
- BETCO BioActive Solutions No-Rinse Floor Cleaner, Rain Fresh Scent, 1 gal Bottle, 4PK (2580400)
- SPARKLE Sparkle Cleaning Towel Paper Towels, 70 Sheets, White, 30 PK (GPC2717201CT)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF100H)
- SPILLTECH Sorbents, 13 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF50H)
- SPILLTECH Sorbents, 28 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF200S)
- SPILLTECH Sorbents, 8 gal, 22 in Dia., Universal, Gray, Polypropylene (GTOP)
- SPILLTECH Sorbents, 25 gal, 3 in x 48 in, Universal, Gray, Polyester (GSO430)
- SPILLTECH Absorbent Roll, 53 gal, 30 in x 300 ft, Universal, Green, Polypropylene (GNRF300S)
- PIG Sorbents, 11 gal, 15 1/2 in x 20 in, Universal, Gray, Polypropylene (MAT285)
- Spilltech Sorbents