Shop All Sorbents
Spilltech
Sorbents, 19 gal, 15 in x 100 ft, Universal, Gray, Polypropylene
Mfr # GRF100H-BX
Zoro # G4036291
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 19 gal
- Material Polypropylene
- Color Gray
- Weight 15 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 100 ft |
Width | 15 in |
Length | 100 ft |
Perforated Size | 7 1/2 in x 17 in |
Roll Length | 100 ft |
Perforation Along Length | 17 in |
Roll Width | 15 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 100 ft, Volume Absorbed per Pkg. 19 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO OPTICS Toolbox Z700 Big Grip Refill, 260ct, PK6 (201780)
- MEDIQUE Antiseptic Bio-Hand Wipe, Alcohol, PK25 (51173)
- REMCO 10.5"L Black Dish Brush, Short Handle (70479)
- BRUSKE 60" Handle, Hardwood (6031-P-R)
- SPILLTECH Sorbents, 49 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRF150H-BX)
- SPILLTECH Sorbents, 53 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (GRF300S)
- SPILLTECH Sorbents, 39 gal, 24 in x 150 ft, Universal, Gray, Polypropylene (GRF24150H)
- SPILLTECH Sorbents, 23 gal, 5 in x 10 ft, Biohazard Liquids, Yellow, Polyester (HZ510SN)
- SPILLTECH Sorbents, 13 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF50H)
- SPILLTECH Sorbents, 46 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRB150M)
- BRADY Brady® HANDYSORB-NTPAD Brady SPC HandySorb„¢ "No-Touch" Pad Refills, 25 Pads, Polypropylene (HANDYSORB-NTPAD)
- Spilltech Sorbents