Shop All Sorbents
Spilltech
Sorbents, 18 gal, Oil, Black, White, Polyester, 36 PK
Mfr # WPIL1224
Zoro # G4841833
product price: $73.39
/pk 36, $2.04/ea
$73.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 18 gal
- Color Black, White
- Length 10 1/2 in
- Fluids Absorbed Oil
- Width 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 10 1/2 in |
Width | 10 1/2 in |
Height | 3 in |
Bottom Inside Lengths | 10 1/2 in |
Bottom Inside Dimensions | 10 1/2 L in x 10 1/2 in W |
Bottom Inside Widths | 10 1/2 in |
Dimensions | 10 1/2 in L x 10 1/2 W in x 3 in H |
Description
Absorbent Pillow In Pan, Bottom Inside Dimensions 10 1/2 L in x 10 1/2 in W, Bottom Inside Length 10 1/2 in, Bottom Inside Width 10 1/2 in, Color Black, White, Cover Material Polyethylene, Dimensions 10 1/2 in L x 10 1/2 W in x 3 in H, Filler Material Poly Blend, Fluids Absorbed Oil Based Liquids, For Use With Chemical or Metal Type Oil Based Liquid, Height 3 in, Includes (12) Pans, (24) Pillows, Indoor/Outdoor Use Indoor, Outdoor, Length 10 1/2 in, Neutralizing No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 4 gal Trash Bags, 17 in x 17 in, Light-Duty, 0.35 mm, Black, 1000 PK (BWK 1717L)
- F MATIC Twist Mini Dispenser Blue Matte Sample (SAMPLE-TW100BLU)
- GUARDAIR Cartridge Filter, Cartridge Filter, 8.12 x 7.25 x 7.25 inch (MV2000F1)
- CONQUEROR 103 Liq, Odor Counteractant Tutti Frutti, PK12 (103Q)
- SPILLTECH Sorbents, 50 gal, 30 in x 150 ft, Oil, White, Polypropylene (WR150M)
- SPILLTECH Absorbent Pad, 15 in W x 18 in L, Absorbs 20 gal. per Pkg, Oil, White, Poly Bag, 100 Pack (WP-M)
- SPILLTECH Sorbents, 39 gal, 24 in x 150 ft, Universal, Gray, Polypropylene (GRF24150H)
- SPILLTECH Sorbents, 12 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPD100S)
- SPILLTECH Sorbents, 29 gal, 18 in x 18 in, Harsh Chemicals, Yellow, Polyester (YPIL1818)
- SPILLTECH Sorbents, 24 gal, 19 in x 15 in, Universal, Gray, Cellulose (GPC100S)
- SPILLTECH SpillTech WP100M Oil-Only Responder„¢ Pads, 15"W X 19"L, 100 Per Pack (WP100M)
- Spilltech Sorbents