Shop All Sorbents
Spilltech
Sorbents, 18 gal, 8 in x 18 in, Oil, White, Polyester
Mfr # WBB818
Zoro # G4764632
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Composition Detail Poly Blend Filler with Spunbound Polypropylene Skin
- Volume Absorbed per Pkg. 18 gal
- Material Polyester
- Color White
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 8 in x 18 in |
Length | 18 in |
Width | 8 in |
Diameter | 8 in |
Rope Along Length | No |
Description
Product Type Bilge Boom, Fluids Absorbed Oil-Only, Size 8 in x 18 in, Volume Absorbed Per Sock/Boom 1 gal, Volume Absorbed per Pkg. 18 gal, Color/Pattern White, Filler Material Poly Blend, Polyester Netting, Outside Skin Material Spunbound Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Premium Step-On Linen Hamper, 30 gal, Aluminum/Plastic, Black (FG630000BLA)
- TOUGH GUY Floor Restorer, Orange, Bottle, 1 gal. (49NW24)
- BOUNCE Fabric Softener Sheets, Outdoor Fresh, 160 Sheets/Box, PK6 (80168)
- POWR-FLITE Hose Cuff, 2in, Plastic (K1113G)
- SPILLTECH Sorbents, 5 gal, 3 in x 15 in, Oil, White, Polyester (WBB515)
- SPILLTECH Sorbents, 25 gal, 3 in x 12 ft, Oil, White, Polyester (WSO1210)
- SPILLTECH Sorbents, 30 gal, 5 in x 10 ft, Oil, White, Polyester (WB510SN)
- SPILLTECH Sorbents, 14 gal, 15 in x 18 in, Universal, Gray, Polypropylene (GPL-M)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (WP100M)
- SPILLTECH Sorbents, 33 gal, 15 in x 19 in, Oil, White, Polypropylene (WPX100H)
- PIG Paint Booth Mat, 32 in x 100 ft, Paints, Solvents, Stains, Gray, Polypropylene (MAT32300-GY)
- Spilltech Sorbents