Shop All Sorbents
Spilltech
Sorbents, 18 gal, 15 in x 100 ft, Universal, Gray, Polypropylene
Mfr # GRSMF100H-BX
Zoro # G4028908
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 18 gal
- Volume Absorbed (Pack, Each) 18 gal/pk
- Material Polypropylene
- Color Gray
- Weight 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 100 ft |
Width | 15 in |
Length | 100 ft |
Perforated Size | 3 3/4 in x 17 in |
Perforation Along Length | 17 in |
Roll Length | 100 ft |
Roll Width | 15 in |
Perforation Along Width | 3 3/4 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 100 ft, Volume Absorbed per Pkg. 18 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 3 3/4 in x 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS 26 qt Steel, Galvanized Steel (IMP 260)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 24x32", 1.25mL, Red, PK250 (45-54)
- PIG Sorbents, 47 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (MAT116)
- ETTORE ProGrip Comfort Quick Release Squeegee Handle (2610)
- SPILLTECH Sorbents, 15 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (YPB100S)
- SPILLTECH Sorbents, 27 gal, 15 in x 19 in, Universal, Gray, Cellulose (GPC75H)
- SPILLTECH Sorbents, 38 gal, 8 in x 10 ft, Oil, White, Polyester (WB810SN)
- SPILLTECH Sorbents, 29 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ100H-BX)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (WP100M)
- SPILLTECH Sorbents, 24 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ100M-BX)
- GLOBAL INDUSTRIAL Sorbents, Yellow, Polypropylene, 100 PK (B2305919)
- Spilltech Sorbents