Shop All Sorbents
Spilltech
Sorbents, 18 gal, 10 in x 14 in, Oil, White, Polypropylene
Mfr # WPF1014H
Zoro # G4793229
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 18 gal
- Volume Absorbed (Pack, Each) 18 gal/pk, 0.181 gal/pad
- Material Polypropylene
- Color White
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 10 in x 14 in |
Length | 14 in |
Width | 10 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 10 in x 14 in, Volume Absorbed Per Pad 0.181 gal, Volume Absorbed per Pkg. 18 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Cleaners & Detergents, 1 gal Bottle, Unscented, 4 PK (570600-41ES01)
- GENUINE JOE 23 gal Slim Jim Can Liners, M, 1 mm, Black, 150 PK (GJO70057)
- EUREKA / SANITAIRE BAG CLOTH - SHAKE OUT - RED (54582-1)
- GENUINE JOE 42.3 fl oz (1250 mL) Antibacterial Foam Soap Refill 4 PK (GJO02889CT)
- SPILLTECH Sorbents, 24 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ100M-BX)
- SPILLTECH Sorbents, 20 gal, 15 in x 19 in, Universal, Green, Polypropylene (GNPF100M)
- SPILLTECH Sorbents, 20 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPD100H)
- SPILLTECH Sorbents, 33 gal, 15 in x 19 in, Oil, White, Polypropylene (WP100H)
- SPILLTECH Sorbents, 53 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (GRF300S)
- SPILLTECH Sorbents, 20 gal, 3 in x 42 in, Universal, Gray, Polypropylene (CCSO40)
- BRADY Sorbents, 12 gal, 3 in x 8 ft, Universal, Gray, Polypropylene (AW806)
- Spilltech Sorbents