Shop All Sorbents
Spilltech
Sorbents, 17 gal, 15 in x 19 in, Oil, White, Polypropylene
Mfr # WPD100M
Zoro # G4795922
original price:
$47.95
5% off
new price: $45.55
/pk 100, $0.46/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 17 gal
- Material Polypropylene
- Color White
- Perforations Yes
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 15 in x 19 in, Volume Absorbed Per Pad 21 oz, Volume Absorbed per Pkg. 17 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAD 30 gal Trash Bags, L, 0.9 mm, Black, 3 PK (CLO78997CT)
- KRAFT TOOL Soft Horsehair Bricklayers Brush, 13 (BL427)
- UNGER 5.5 in. W Medium Bristle Plastic Handle Grout Brush (975200)
- PURE HARD SURFACE DISINFECTANT Pure 128oz Jug/2 per case (Pure-128oz)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Oil, White, Polypropylene (WPD200S)
- SPILLTECH Sorbents, 20 gal, 15 in x 19 in, Oil, White, Polypropylene (WPD100H-BX)
- SPILLTECH Sorbents, 10 gal, 15 in x 19 in, Oil, White, Polypropylene (WPD50H)
- SPILLTECH Sorbents, 18 gal, Universal, Black, Gray, Polyester (GPIL1224)
- SPILLTECH Sorbents, 30 gal, 10 in x 10 in, Harsh Chemicals, Yellow, Polyester (YPIL1010)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 26.3 gal. per Pkg, Oil, White, Poly Bag, 100 Pack (WPF100H)
- SPILFYTER Sorbents, 42 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (SFG-98BX)
- Spilltech Sorbents