Shop All Sorbents
Spilltech
Sorbents, 15 gal, 15 in x 19 in, Universal, Gray, Polypropylene
Mfr # GPB100S
Zoro # G4028707
product price: $35.19
/pk 100, $0.35/ea
$35.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 15 gal
- Material Polypropylene
- Color Gray
- Perforations Yes
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 0.1554 gal, Volume Absorbed per Pkg. 15 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 2-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Hydroknit, 60 Wipes, 12 in x 6 in, 6 PK (06001)
- STANLEY Vacuum Hose, Flexible, 1-1/4 " x 5 ft. (25-1204)
- TST Rv Toilet Treatmt Singl (41191)
- GLOBAL INDUSTRIAL Round Gray, Plastic (240460GY)
- SPILLTECH Sorbents, 14 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB50H)
- SPILLTECH Sorbents, 29 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB100H)
- SPILLTECH Sorbents, 24 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB100M)
- SPILLTECH Sorbents, 44 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRL150M)
- SPILLTECH Sorbents, 28 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF200S)
- SPILLTECH SpillTech WPB100H Oil-Only Defender„¢ Pads, 15"W X 19"L, 100 Per Pack (WPB100H)
- PIG Sorbents, 1 gal, 2 in x 48 in, Bases, Pink, Polypropylene (PIG353)
- Spilltech Sorbents