Shop All Sorbents
Spilltech
Sorbents, 15 gal, 15 in x 19 in, Oil, White, Polypropylene
Mfr # WPB100S
Zoro # G4857960
original price:
$114.48
39% off
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 15 gal
- Material Polypropylene
- Color White
- Perforations Yes
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 15 in x 19 in, Volume Absorbed Per Pad 0.1554 gal, Volume Absorbed per Pkg. 15 gal, Color/Pattern White, Material Polypropylene, Number of Layers 2-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAERER Cleaner, Steam Wand & Milk Sys (12MKSC1L)
- ZEP 32 oz Professional Trigger Spray Bottle, Plastic, Blue/Gold/Clear (HDPRO36EA)
- SOFT CARE 1.3L Foam Hand Soap Cartridge, 6 PK (100907880)
- PERFECT CLEAN 36 in L Dust Mop, Blue, PK5 (DM536AM-B)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 31 gal. per Pkg, Oil, White, 200 Pack (WPB200S)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 12 gal. per Pkg, Oil, White, 50 Pack (WPB50M)
- SPILLTECH Sorbents, 29 gal, 15 in x 19 in, Oil, White, Polypropylene (WPB100H)
- SPILLTECH Sorbents, 38 gal, 8 in x 10 ft, Oil, White, Polyester (WB810SN)
- SPILLTECH Sorbents, 20 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF100M)
- SPILLTECH Sorbents, 33 gal, 8 in x 10 ft, Biohazard Liquids, Yellow, Polyester (HZ810SN)
- SPILLTECH Sorbents, 7 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ25S-BX-EA)
- Spilltech Sorbents