Shop All Sorbents
Spilltech
Sorbents, 14 gal, 15 in x 19 in, Universal, Gray, Polypropylene
Mfr # GPB50H
Zoro # G4028969
product price: $40.49
/pk 50, $0.81/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 14 gal
- Material Polypropylene
- Color Gray
- Perforations Yes
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 0.291 gal, Volume Absorbed per Pkg. 14 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 2-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOVER Vacuum Bag For Fits Bottom Fill Upright Vacuums. 3 pk (4010077C)
- PIG Sorbents, 40 gal, 30 in x 300 ft, Universal, Yellow, Polypropylene (MAT606)
- UNGER 30 ft Opti-Loc Extension Pole, Green/Silver, Aluminum/Plastic (UNG ED900)
- TORNADO Vacuum Floor Wand, 55 gal. Jumbo Vacuum (90683)
- SPILLTECH Sorbents, 24 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB100M)
- SPILLTECH Sorbents, 15 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB100S)
- SPILLTECH Sorbents, 29 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB100H)
- SPILLTECH SpillTech YRZ150H Universal Heavy Weight Caution Mat Roll, 150'L x 30"W, Yellow, 1 Roll (YRZ150H)
- SPILLTECH Sorbents, 25 gal, 3 in x 8 ft, Universal, Gray, Polyester (GSO815)
- SPILLTECH Sorbents, 33 gal, 15 in x 19 in, Oil, White, Polypropylene (WP100H)
- PIG Sorbents, 5 gal, 24 in x 100 ft, Universal, Black, Polypropylene (GRP24200-BK)
- Spilltech Sorbents