Shop All Sorbents
Spilltech
Sorbents, 14 gal, 15 in x 18 in, Universal, Gray, Polypropylene
Mfr # GPL-M
Zoro # G4028801
product price: $40.29
/pk 100, $0.40/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 14 gal
- Material Polypropylene
- Color Gray
- Perforations Yes
- Size 15 in x 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 18 in |
Length | 18 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 18 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 18 in, Volume Absorbed Per Pad 17 oz, Volume Absorbed per Pkg. 14 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 18 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Splash-Less Fresh Meadow Scent Bleach 40 oz (32337)
- LIBMAN COMMERCIAL Plunger And Caddy Set, 4PK (598)
- ZEP Heavy Duty Cleaner/Degreaser, 5 Gal Drum, Liquid, Purple (085635)
- RUBBERMAID COMMERCIAL Brush, Bowl, Toilet 1 Ea, 1.13" L Brush, White, Plastic (631000WE)
- SPILLTECH Sorbents, 28 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPL100H)
- SPILLTECH Sorbents, 23 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPL100M)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPL200S)
- SPILLTECH Sorbents, 55 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GRB150H)
- SPILLTECH Sorbents, 35 gal, 15 in x 18 in, Universal, Gray, Polypropylene (GP-S)
- SPILLTECH Sorbents, 33 gal, 15 in x 19 in, Oil, White, Polypropylene (WPX100H)
- PIG Sorbents, 9 gal, 10 in x 100 ft, Oil, White, Polypropylene (MAT427)
- Spilltech Sorbents