Shop All Sorbents
Spilltech
Sorbents, 13 gal, 15 in x 19 in, Universal, Gray, Polypropylene
Mfr # GPF50H
Zoro # G4028558
product price: $29.55
/pk 50, $0.59/ea
$29.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 13 gal
- Material Polypropylene
- Color Gray
- Perforations Yes
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 33 oz, Volume Absorbed per Pkg. 13 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO High Speed Burnisher Glazer, 20in, 2000RPM (98482B)
- B & K B & K 4583092 32 oz Floweasy Liquid Drain Opener; Pack of 6 (4583092)
- TORK Tork OptiCore® 3-Roll Toilet Paper Roll Dispenser Black T11, High Capacity, 565828 (565828)
- ZEP Floor Stripper 1 gal Liquid (ZULFFS128)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF100H)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF100H-BX)
- SPILLTECH Sorbents, 28 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPF200S)
- SPILLTECH Sorbents, 50 gal, 30 in x 150 ft, Oil, White, Polypropylene (WR150M)
- SPILLTECH Sorbents, 23 gal, 8 in x 18 in, Oil, White, Polyester (WPIL818)
- SPILLTECH Sorbents, 29 gal, 15 in x 19 in, Oil, White, Polypropylene (WPB100H)
- SPILL MAGIC Sorbents, 8 gal, Universal, White (97125)
- Spilltech Sorbents