Shop All Spill Containment Accessories
Spilltech
Protector Sweep, White, PP, 100 ft. L, 19" W
Mfr # WSWL100F
Zoro # G4758700
product price: $84.85
/ea
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 19 in x 100 ft
- Fluids Absorbed Oil-Only
- For Use With Spill Kits
- Material Polypropylene
- Number of Drums 0
Product Information
- Brand Spilltech
- MFR # WSWL100F
- Zoro # G4758700
- UPC # 818502024321
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Size | 19 in x 100 ft |
Length | 100 ft |
Height | 11 in |
Width | 19 in |
Roll Width | 19 in |
Roll Length | 100 ft |
Perforated Size | Not Perforated |
Details
Description
Product Type Sorbent Sweep, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 19 in x 100 ft, Volume Absorbed per Pkg. 25 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3-ply, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Light Blue Anti-Fog (HK213PF)
- MAGID DROC GPD730 Hyperon Blend and Nitrile Double Dip Full Coat Cut Level 2 (GPD730-10)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Coat, Medium (7040-CD M)
- LYLE Gate No Parking Sign, 18" x 12, T1-1096-HI_12x18 (T1-1096-HI_12x18)
- SPILLTECH Spill Kit/Station, Drum, Universal (SPKU-30-HV)
- SPILLTECH Build Your Own Berm Straight Section (BYOB-2S)
- SPILLTECH Spill Kit/Station, Drum, Oil-Based Liquids (SPKO-65-HV)
- SPILLTECH Pom Poms, White, Polypropylene, 18" L, 18" W (APMPM-R)
- SPILLTECH Spill Kit/Station, Drum, Universal (SPKU-95-HV)
- SPILLTECH Spill Kit/Station, Drum, Oil-Based Liquids (SPKO-30-HV)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 5' x 5' x 6" (8846)
- Spilltech Spill Containment Accessories