Shop All Spill Containment Accessories
Spilltech
Pom Poms, White, PP, 18" L, 18" W, PK30
Mfr # APMPM
Zoro # G4036921
product price: $154.99
/pk 30, $5.17/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 in x 18 in
- Fluids Absorbed Oil-Only
- Number of Drums 0
- Length 18 in
- For Use With Spill Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilltech
- MFR # APMPM
- Zoro # G4036921
- UPC # 818502020606
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Size | 6 in x 18 in |
Length | 18 in |
Height | 15 in |
Width | 6 in |
Rope Along Length | No |
Description
Product Type Pom Pom Skimmer, Fluids Absorbed Oil-Only, Size 6 in x 18 in, Volume Absorbed Per Sock/Boom 0.3 gal, Volume Absorbed per Pkg. 11 gal, Color/Pattern Multi, Filler Material Polypropylene, Rope Along Length No, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING No Smoking Sign, 6 in Height, 6 in Width, Plastic, Rectangle, No Text (1841S)
- PELICAN Helmet Bracket, Black, ABS, 3/4" W, 1 1/2" L (1975H)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104372)
- ZORO SELECT Hex Nipple, MNPTxMNST, 4 Inx4-1/2 In (6AKD0)
- SPILLTECH Spill Kit/Station, Drum, Universal (SPKU-20-HV)
- SPILLTECH Absorbent Pillow, 12" W, 8" L, Gray, PK30 (GFPIL812)
- SPILLTECH Build Your Own Berm Sili-Thane Seal, PK6 (BYOB-SEAL)
- SPILLTECH Build Your Own Berm Kit (BYOB-KIT)
- SPILLTECH Oil-Only DripPan, PK16 (DPO-16)
- SPILLTECH Drive Over Build Your Own Berm Straight (DOBYOB-2S)
- ULTRATECH Tarp Cover, Black, 12" L (8305)
- Spilltech Spill Containment Accessories