Shop All Spill Control Kits and Stations
Spilltech
Oil-Only Spill Cart Kit with 8in Wheels
Mfr # SPKO-CART8
Zoro # G8826594
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,269.99
Free 30-Day Returns
Key Features
- Fluids Absorbed Oil-Only
- Container Type Cart
- Includes (100) Each White Heavyweight Oil-Only Defender(TM) Pads 15 in x 19 in WPB100H, (2) Each Red Oil-Only Net Pillows 6 in x 16 in x 21 in WPIL10, (2) Each White Oil-Only Sock/Net Boom 8 in x 20 ft WB820SN, (4) Each White Oil-Only Sock/Net Boom 5 in x 10 ft WB510SN, (4) Each White Oil-Only Sorbent Pillows 8 in x 18 in WPIL818, (4) Each Yellow Temporary Disposal Bags and Ties 30 in x 6 in x 60 in A-DISPBag, (6) Each Tamper Proof Seals 6 in x 2 in A-SEAL, Each Emergency Guidebook One Size A-EGB, Each Vinyl Spill Kit Label 3 in x 5 in A-KITLABEL, Pair Nitrile Gloves One Size A-GLV-NIT, Pair Safety Goggles One Size A-GOG
- Lockable Yes
- Number of Wheels 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spilltech
- MFR # SPKO-CART8
- Zoro # G8826594
- UPC # 818502022990
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Wheel Size | 8 in |
Pad Length | 19 in |
Pad Width | 15 in |
Pillow Height | 6 in |
Pillow Width | 8 in, 16 in |
Boom Diameter | 5 in, 8 in |
Boom Length | 10 ft, 20 ft |
Pillow Length | 18 in, 21 in |
Boom Diameter | 5 in, 8 in |
Description
Oil-Only Spill Cart Kit with 8in Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY White Tedlar(R) Wire Marker, THT-29-437-10 (THT-29-437-10)
- CONDOR Hairnet Dispenser, PETG, Clear (3UZG1)
- FOREST-LITE Wildland Fire Hose, 100 ft. L, Sgle Jcket (G55H1F100N)
- BRADY White Polypropylene Wire Marker, THT-17-449-1.5-SC (THT-17-449-1.5-SC)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids, 19" H (SPKO-20)
- SPILLTECH Spill Kit, 52 Gallon Volume Absorbed per Kit, 55 Gallon Container Capacity, Yellow, 144 Components (SPKU-55)
- SPILLTECH Oil-Only Duffle Spill Kit (SPKO-DUFF)
- SPILLTECH Spill Kit, 4" H, 12" W, 18" L, Yellow, Bag (SPKO-YTB)
- SPILLTECH Spill Kit, Bucket, Chemical/Hazmat (SPKHZ-5)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 19" H (SPKHZ-20)
- SPILLTECH Spill Kit Refill, Box, Chemical/Hazmat (RSPKHZ-20)
- Spilltech Spill Control Supplies