Shop All Particulate Sorbent
Spilltech
Loose Absorbent, White, 12 oz
Mfr # FL1
Zoro # G303552289
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Easy Clean Up Yes
- Composition Detail Super Absorbent Polymer
- Container Depth 2 3/4 in
- Container Length 2 3/4 in
- Volume Absorbed per Pkg. 14 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilltech
- MFR # FL1
- Zoro # G303552289
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Depth | 2 3/4 in |
Container Length | 2 3/4 in |
Container Size | 12 oz |
Container Height | 6 3/4 in |
Details
Easy Clean Up | Yes |
Item | Loose Absorbent |
Composition Detail | Super Absorbent Polymer |
Volume Absorbed per Pkg. | 14 gal |
Fluids Absorbed | Water-Based Liquids |
Container Type | Shaker Bottle |
Silica Free | Yes |
Weight | 1 lb |
Color | White |
Sold as Pallet/Each | Each |
Scent | Not Scented |
Slip Resistant | No |
Container Type and Capacity | 12 oz Shaker Bottle |
Specialized Applications | Water Based Only |
Incinerable | Yes |
Series | Fluidloc |
Specific Liquid Compatibility | Water Based Liquids |
Non-Abrasive | Yes |
Features | Environmentally Friendly and Safe to Handle, Lightweight Particles Pick Up Liquids on Contact, Nonreactive-Nonflammable-Nontoxic Formula Inhibits Vaporization and Malodors |
Volume Absorbed Range | 0 to 13.5 gal |
Description
Granular Sorbent, Fluids Absorbed Water-Based Liquids, Specific Liquid Compatibility Water Based Liquids, Container Type Shaker Bottle, Composition Detail Super Absorbent Polymer, Container Type and Capacity 12 oz Shaker Bottle, Weight 1 lb, Volume Absorbed per Pkg. 14 gal, Specialized Applications Water Based Only
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE GUARD Glove Guard(R) Clip, Black, Blank (1939BK)
- BRADY Floor Tape, Pink/Yellow, 3 inx100 ft, Roll (170001)
- SPILFYTER Acid Neutralizer, 38 lb, Purple, PK4 (410004)
- FIRST AID ONLY 2-Bottle Eye Wash Station (24-300)
- SPILLTECH Spill Kit, Drum, Chemical, Hazmat (SPKHZ-BATT)
- SPILLTECH Spill Kit, Duffel Bag, Oil-Based Liquids (SPKO-BLK-BG)
- SPILLTECH Spill Kit, Duffel Bag, Universal (SPKU-BLK-BG)
- ULTRATECH Oil Eating Microbes, Bag, PK6 (5232)
- CONDOR Loose Absorbent, 2 Gallon Volume Absorbed per Package, 25 lb Weight Bag, Not Scented (35UX85)
- XSORB Spill Kit, Universal, Xpress, PK3 (XKPBA10-3)
- PIG Absorb-&-Lock Loose Absorbent, 4 lb, PK4 (PLP501)
- Spilltech Spill Control Supplies