Shop All Spill Control Kits and Stations
Spilltech
HazMat Spill Cart Kit with 8in Wheels
Mfr # SPKHZ-CART8
Zoro # G8852040
product price: $1,182.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,182.99
Free 30-Day Returns
Key Features
- Fluids Absorbed Harsh Chemicals
- Container Type Cart
- Includes (100) Each Yellow Heavyweight HazMat Defender(TM) Pads 15 in x 19 in YPB100H, (15) Each Yellow HazMat Sorbent Socks 3 in x 4 in YSO430, (2) Each Yellow HazMat Sock/Net Boom 5 in x 10 ft HZ510SN, (3) Each Yellow HazMat Sorbent Socks 3 in x 8 ft YSO815, (4) Each Yellow Temporary Disposal Bags and Ties 30 in x 6 in x 60 in A-DISPBag, (6) Each Tamper Proof Seals 6 in x 2 in A-SEAL, (7) Each Yellow HazMat Sorbent Pillows 18 in x 18 in YPIL1818, Each Emergency Guidebook One Size A-EGB, Each Vinyl Spill Kit Label 3 in x 5 in A-KITLABEL, Pair Nitrile Gloves One Size A-GLV-NIT, Pair Safety Goggles One Size A-GOG
- Series SPKHZ
- Number of Wheels 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilltech
- MFR # SPKHZ-CART8
- Zoro # G8852040
- UPC # 818502022822
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Sock Length | 48 in, 96 in |
Boom Length | 10 ft |
Pillow Length | 18 in |
Pad Width | 15 in |
Pad Length | 19 in |
Wheel Size | 8 in |
Boom Diameter | 5 in |
Pillow Width | 18 in |
Sock Diameter | 3 in |
Boom Diameter | 5 in |
Description
HazMat Spill Cart Kit with 8in Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Deerskin Driver Tan, Size M (20-1-366-M)
- MILWAUKEE TOOL Safety Glasses, Clear Anti-Fog ; Anti-Scratch (48-73-2013)
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, 2XL (CM2000)
- ACCUFORM Slip-Gard Round Floor Sign, 8" H, 8" W, Vinyl, Circle, English, MFS219 (MFS219)
- SPILLTECH Spill Kit Refill, Box, Chemical/Hazmat (RSPKHZ-55)
- SPILLTECH Spill Kit, Bag, Universal, 6" H x 15" W (SPKU-TRK)
- SPILLTECH Spill Kit, Drum, Universal (SPKU-50-WD)
- SPILLTECH Haz-Mat 50-gal Wheeled Spill Kit (SPKHZ-CAN-WD)
- SPILLTECH Spill Kit, Bag, Chemical/Hazmat, 6" H (SPKHZ-TRK)
- SPILLTECH Spill Kit Refill, Box, Oil-Based Liquids (RSPKO-55)
- PAC-KIT Vehicle/Facility BBP Kits, Spill Clean-up Kit (6021)
- Spilltech Spill Control Supplies