Spilltech

HazMat 10-Gallon Kit Refill


product price: $43.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fluids Absorbed Harsh Chemicals
  • Container Capacity 10 gal
  • Includes (2) Yellow Disposal Bags and Ties, (20) 15 in x 19 in Yellow HazMat Heavyweight Defender Pads, (3) 3 in x 4 ft Yellow HazMat Sorbent Socks, (6) TamperProof Seals, 8 in x 18 in Yellow HazMat Sorbent Pillow, Pair Nitrile Gloves, Safety Goggles
  • Number of Wheels No Wheels
  • Series RSPKHZ
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Sock Length 48 in
Pillow Length 18 in
Pad Width 15 in
Pillow Width 8 in
Pad Length 19 in
Sock Diameter 3 in

Description

HazMat 10-Gallon Kit Refill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.