Shop All Spill Control Kits and Stations
Spilltech
Haz-Mat 50-gal Wheeled Spill Kit
Mfr # SPKHZ-CAN-WD
Zoro # G208789506
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Container Capacity 50 gal
- Volume Absorbed Per Kit 45 gal
- Includes Coveralls, Gloves, Mats and Pillows to Absorb Liquids, Safety Equipment like Goggles, Socks to Stop Spreading Spills
- Container Size 23.5 in x 29 in x 36.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilltech
- MFR # SPKHZ-CAN-WD
- Zoro # G208789506
- UPC # 818502020149
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 23.5 in x 29 in x 36.75 in |
Container Length | 29 in |
Container Height | 36 3/4 in |
Container Width | 23 1/2 in |
Details
Item | Haz-Mat 50-gal Wheeled Spill Kit |
Color | Yellow |
Container Capacity | 50 gal |
Volume Absorbed Per Kit | 45 gal |
Includes | Coveralls, Gloves, Mats and Pillows to Absorb Liquids, Safety Equipment like Goggles, Socks to Stop Spreading Spills |
Product Weight | 69 lb |
Cleaning Solution Product Form | Liquid |
Empty or Filled | Filled |
Cleaning Solution Container Type | Bag |
Description
Haz-Mat 50-gal Wheeled Spill Kit
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, XL, Black, Spandex/Neoprene (42KZ77)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Lime (52LC87)
- REEBOK 8 Size Men's Athletic High-Top Composite Work Shoe , Navy (RB4133)
- ZORO SELECT Replacement Windsock, Orange (5YGF2)
- SPILLTECH SpillTech SPKHZ-30 HazMat 30-Gallon Spill Kit (SPKHZ-30)
- SPILLTECH Spill Kit, Bucket, Chemical/Hazmat (SPKHZ-5)
- SPILLTECH Spill Kit Refill, Box, Universal, 18-1/4" H (RSPKU-55)
- SPILLTECH Spill Kit, Drum, Universal, 19" H x 22" W (SPKU-20)
- SPILLTECH SpillTech A-BLACKBAG Duffle Bag, Black, 18"L X 11"W X 11"H (A-BLACKBAG)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids, 19" H (SPKO-20)
- NOROVIRUS.ORG Norovirus Body Fluid Spill Kit (NVK3000)
- Spilltech Spill Control Supplies