Shop All Spill Containment Accessories
This Product is Discontinued
Spilltech
Floor GrabberAbsorbent Mat, 15.5" W X 50 (Discontinued)
Mfr # GRST50M
Zoro # G8836762
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilltech
- MFR # GRST50M
- Zoro # G8836762
- UPC # 818502024710
- Country of Origin United States
- Category Spill Containment Accessories
Details
Item | Floor GrabberAbsorbent Mat, 15.5" W X 50 |
Description
Floor GrabberAbsorbent Mat, 15.5 In. W X 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.