Shop All Entrance Mats
Spilltech
Floor Grabber High-Traffic Mat, 48" W X
Mfr # NRT4850S-GY
Zoro # G7505572
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilltech
- MFR # NRT4850S-GY
- Zoro # G7505572
- UPC # 818502025144
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 48 in |
Details
Item | Floor Grabber High-Traffic Mat |
Description
Floor Grabber High-Traffic Mat, 48 In. W X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (SMG-X91-009)
- MSA SAFETY Fall Protection Harness, XL, Polyester (10206106)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZGM-4X)
- CHECKERS Warning Whip, HD, 12 Ft, Includes Flag (FS12-O)
- SPILLTECH Floor Grabber High-Traffic Mat, 24" W X (NRT24100S-BK)
- SPILLTECH Floor Grabber High-Traffic Mat, 36" W X (NRT100S-BK)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (102961729)
- CAROLINES TREASURES Crystal Hot Sauce With Seafood Indoor and Outdoor Mat- 24 x 36 in. (8637JMAT)
- APACHE MILLS Entrance Mat, Smoke, 3 ft. W x 5 ft. L (0103117143X5)
- CAROLINES TREASURES Tresspassers will be shot Indoor or Outdoor Mat (SB3063JMAT)
- PARTNERS BRAND Scraper Entry Mat, Black, 3 ft. W x (MAT140)
- Spilltech Entrance Mats