Shop All Secondary Spill Containment
Spilltech
Duck Pond, 4ft L x 6ft W x 4" H
Mfr # DKP4X6
Zoro # G8840533
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$415.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spilltech
- MFR # DKP4X6
- Zoro # G8840533
- UPC # 818502021023
- Country of Origin United States
- Category Secondary Spill Containment
Details
Item | Duck Pond, 4ft L x 6ft W x 4" H |
Description
Duck Pond, 4ft L x 6ft W x 4 In. H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Caution FM-200 System Discharge Alarm Do Sign, Landscape (OS-NS-D-1014-L-10478)
- DUNLOP Men's Chest Wader, Steel Toe, Defined Heel, Waterproof, Heavy PVC Upper, Black, Size 10 (8606700)
- SIGNMISSION OSHA Notice Sign, Employee Hand Washing, 14in X 10in Decal, 10" W, 14" L, Employee Hand Washing (OS-NS-D-1014-25572)
- SPILLTECH Duck Pond, 2ft L x 2ft W x 4" H (DKP2X2)
- SPILLTECH Duck Pond, 2ft L x 3ft W x 4" H (DKP2X3)
- SPILLTECH Folding Duck Pond, 2ft L x 3ft W x 6" H (FDKP2X3)
- PIG PIG Utility Containment Tray 52.25" L x 28.25" W x 5" H (PAK919)
- ULTRATECH UltraTech 8369 Ultra-Hose Stand, 16 1/4in x 9 1/4in x 23 1/5in (8369*)
- ENPAC Drum Spill Containment Pallet, 7 gal Spill Capacity, 1 Drum, 2 lbs., PVC Fabric (5750-YE)
- CONDOR Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633BC)
- Spilltech Spill Control Supplies