Shop All Spill Containment Accessories
Spilltech
Biohazard Spill Kit, 43.8 gal., Drum
Mfr # SPKHZ-65-HV
Zoro # G8849362
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Biohazardous Liquids
- Container Type Drum
- Volume Absorbed Per Pkg. 43.8 gal.
- Volume Absorbed Range 40 to 49 gal
- Includes (10) YSO430 3 in x 4 ft Yellow HazMat Sorbent Socks, (2) A-GLV-NIT Pair Nitrile Gloves, (3) A-DISPBag 30 in x 6 in x 60 in Yellow Disposal Bags and Ties, (40) YPB100H 15 in x 19 in Yellow HazMat Heavy Weight SonicBonded Pads, (6) A-SEAL 6 in x 2 in Tamper Proof Seals, (6) YPIL1818 18 in x 18 in Yellow HazMat Sorbent Pillows, (6) YSO815 3 in x 8 ft Yellow HazMat Sorbent Socks, A-GOG Safety Goggles, A-KITLABEL 3 in x 5 in Vinyl Spill Kit Label, A65OVER-HV 28 1/4 in x 37.37 in High-Visibility 65 gal Overpack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spilltech
- MFR # SPKHZ-65-HV
- Zoro # G8849362
- UPC # 818502025229
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Container Size | 28-1/4 in x 37-3/8 in |
Pillow Length | 18 in |
Pad Length | 19 in |
Pillow Width | 18 in |
Pad Width | 15 in |
Sock Length | 48 in, 96 in |
Sock Diameter | 3 in |
Description
Spill Kit, Fluids Absorbed Biohazardous Liquids, Volume Absorbed Per Kit 44 gal, Container Type Drum, 65 gal Container Capacity, 28-1/4 in x 37-3/8 in Container Size, Green, Filled, Sorbents Included (10) YSO430 3 in x 4 ft Yellow HazMat Sorbent Socks, (40) YPB100H 15 in x 19 in Yellow HazMat Heavy Weight SonicBonded Pads, (6) YPIL1818 18 in x 18 in Yellow HazMat Sorbent Pillows, (6) YSO815 3 in x 8 ft Yellow HazMat Sorbent Socks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Sign, 7 in H, 10 in W, Polyester, Rectangle, English, 85452 (85452)
- JOMAC Terry X Heat Safety Cuff, Brn/Wht Xl (644HRL)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 3-1/2 gal. (27603)
- KONG USA 130 mm Length, Aluminum, Black (7040XNNNNKK)
- SPILLTECH Protector Sweep, White, PP, 100 ft. L, 19" W (WSWL100F)
- SPILLTECH Spill Kit/Station, Bag, Universal, 4.7 gal. (SPKU-OBAG)
- SPILLTECH Universal Duffle Spill Kit (SPKU-DUFF)
- SPILLTECH Absorbent Pillow, 12" W, 8" L, Gray, PK30 (GFPIL812)
- SPILLTECH Spill Kit/Station, Drum, Universal (SPKU-20-HV)
- SPILLTECH Pom Poms, White, PP, 18" L, 18" W, PK30 (APMPM)
- ULTRATECH Spill Cont. Berm, Rapid Rise, 2692 gal. (8711)
- Spilltech Spill Control Supplies