Shop All Spill Control Kits and Stations
Spilltech
Biohazard Spill Kit, 4.1 gal., Bag
Mfr # SPKHZ-YBAG
Zoro # G8854000
original price:
$52.00
5% off
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Biohazardous Liquids
- Spill Control - Fluids Absorbed 4 gal
- Absorbent - Container Type Bag
- Container Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spilltech
- MFR # SPKHZ-YBAG
- Zoro # G8854000
- UPC # 818502022365
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 18 in x 12 in x 4 in |
Sock Length | 48 in |
Sock Diameter | 3 in |
Pad Width | 15 in |
Pad Length | 19 in |
Description
Spill Kit, Fluids Absorbed Biohazardous Liquids, Volume Absorbed Per Kit 4 gal, Container Type Bag, 18 in x 12 in x 4 in Container Size, Filled, Sorbents Included (10) YPB100M 15 in x 19 in Yellow HazMat MediumWeight Defender Pads, (2) YSO430 3 in x 4 ft Yellow HazMat Sorbent Socks, PPE Included A-GLV-NIT Pair Nitrile Gloves, A-GOG Safety Goggles, Additional Components Included (2) A-DISPBag-SM Yellow Disposal Bag and Tie, A-YBag 12 in x 18 in x 4 in Yellow Tote Bag
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Over-the-Head Electronic Ear Muffs, 25 dB, VeriShield (1035198-VS)
- BRADY Forklift(TM) Tag Holder 11 1/4 in H, English (FLT-ETSH9)
- SPILL MAGIC Loose Absorbent, Oil-Based Liquids (97106)
- DRAEGER Detector Tube, O-Xylene, 10to400 ppm, PK10 (6733161)
- SPILLTECH Spill Kit, Bag, Oil-Based Liquids, 6" H (SPKO-TRK)
- SPILLTECH Universal 50-gal Wheeled Spill Kit (SPKU-CAN-WD)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 30" H (SPKHZ-30)
- SPILLTECH Spill Kit, Drum, Oil-Based Liquids, 15" H (SPKO-10)
- SPILLTECH Oil-Only Duffle Spill Kit (SPKO-DUFF)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 28-1/4" H (SPKHZ-65)
- ENPAC SpillPack, 27.75"Lx23"Wx37.5"H, 65 gal. (1165-YE)
- Spilltech Spill Control Supplies