Shop All Spill Containment Accessories
Spilltech
Biohazard Spill Kit, 15.2 gal., Drum
Mfr # SPKHZ-20-HV
Zoro # G8826551
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Biohazardous Liquids
- For Use With Mfr. Model Number SPKHZ Series
- Volume Absorbed Range 10 to 19 gal
- Includes (2) YPIL1818 18 in x 18 in Yellow HazMat Sorbent Pillows, (25) YPB100H 15 in x 19 in Yellow HazMat Heavy Weight SonicBonded Pads, (4) A-DISPBag SM 18 in x 30 in Yellow Disposal Bags and Ties, (4) YSO430 3 in x 4 ft Yellow HazMat Sorbent Socks, (6) A-SEAL 6 in x 2 in Tamper Proof Seals, A-GLV-NIT Pair Nitrile Gloves, A-GOG Safety Goggles, A-KITLABEL 3 in x 5 in Vinyl Spill Kit Label, A20OVER-HV 23 in x 19 in High-Visibility 20 gal Overpack
- Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spilltech
- MFR # SPKHZ-20-HV
- Zoro # G8826551
- UPC # 818502025397
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Container Size | 23 in x 19-1/2 in |
Pillow Width | 18 in |
Pillow Length | 18 in |
Pad Width | 15 in |
Pad Length | 19 in |
Sock Length | 48 in |
Sock Diameter | 3 in |
Description
Spill Kit, Fluids Absorbed Biohazardous Liquids, Volume Absorbed Per Kit 15 gal, Container Type Drum, 20 gal Container Capacity, 23 in x 19-1/2 in Container Size, Green, Filled, Sorbents Included (2) YPIL1818 18 in x 18 in Yellow HazMat Sorbent Pillows, (25) YPB100H 15 in x 19 in Yellow HazMat Heavy Weight SonicBonded Pads, (4) YSO430 3 in x 4 ft Yellow HazMat Sorbent Socks, PPE Included A-GLV-NIT Pair Nitrile Gloves, A-GOG Safety Goggles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Mat, 3 Ft W x 24 In L, 3/8 In Thick (T23S0032BL)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (RWG550L)
- SHOWA SHOWA Best Glove BO500B Polyurethane Coated Gloves, M, 12PK (BO500B-M)
- EPSON Continuous Label Roll Cartridge (250VTBYPX)
- SPILLTECH Drive Over Build Your Own Berm Straight (DOBYOB-2S)
- SPILLTECH Oil-Only Commander Pads, PK100 (BPF100H-BX)
- SPILLTECH Build Your Own Berm Straight Section (BYOB-2S)
- SPILLTECH Universal Duffle Spill Kit (SPKU-DUFF)
- SPILLTECH Spill Kit/Station, Drum, Universal (SPKU-95-HV)
- SPILLTECH Connectable Spill Berm (SPB10C)
- SPILL MAGIC Removable Broom Head, Blue, 3" L (204BR)
- Spilltech Spill Control Supplies