Spilltech

Absorbent Sock, 34 gal, 3 in x 12 ft, Universal, Gray, polypropylene, 10 PK (Discontinued)


This Product is Discontinued
Shop for all Sorbents

Key Features

  • Volume Absorbed per Pkg. 34 gal
  • Volume Absorbed (Pack, Each) 34 gal/pk; 3 gal/sock
  • Material polypropylene
  • Color Gray
  • Size 3 in x 12 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Spilltech
  • MFR # GCSO1210
  • Zoro # G4028643
  • UPC #
    818502021467
  • Country of Origin Unknown
  • Category Sorbents

Dimensions

Size 3 in x 12 ft
Length 12 ft
Width 3 in
Diameter 3 in
Rope Along Length No

Description

Product Type Sorbent Sock, Fluids Absorbed Universal, Size 3 in x 12 ft, Volume Absorbed Per Sock/Boom 3 gal, Volume Absorbed per Pkg. 34 gal, Color/Pattern Gray, Filler Material Cellulose, Outside Skin Material Spunbound Polypropylene, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products