Spilltech

Absorbent Roll, 53 gal, 3 ft x 150 ft, Universal, Multi, Acrylic Fibers, Polyester (Discontinued)


Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Shop for all Sorbents

Key Features

  • Volume Absorbed per Pkg. 53 gal
  • Volume Absorbed (Pack, Each) 53 gal/pk
  • Material Acrylic Fibers, Polyester
  • Color Multi
  • Size 3 ft x 150 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Spilltech
  • MFR # RRUG36H
  • Zoro # G4858030
  • UPC #
    818502022372
  • Country of Origin United States
  • Category Sorbents

Dimensions

Size 3 ft x 150 ft
Length 150 ft
Width 3 ft
Perforated Size Not Perforated
Roll Length 150 ft
Roll Width 36 in

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 3 ft x 150 ft, Volume Absorbed per Pkg. 53 gal, Color/Pattern Multi-Colored, Material Acrylic Fibers, Polyester, Perforated No, Perforated Size Not Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products