Shop All Sorbents
Spilltech
Absorbent Roll, 49 gal, 30 in x 150 ft, Universal, Green, Polypropylene, 2 PK
Mfr # GNRSF150H
Zoro # G4036888
product price: $104.99
/pk 2, $52.50/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 49 gal
- Volume Absorbed (Pack, Each) 49 gal/pk
- Material Polypropylene
- Color Green
- Weight 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 30 in x 150 ft |
Length | 150 ft |
Width | 30 in |
Perforated Size | 7 1/2 x 17 in |
Perforation Along Length | 17 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 30 in x 150 ft, Volume Absorbed per Pkg. 49 gal, Color/Pattern Green, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 x 17 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR WICK Essential Mist Refill, Lavender and Almond Blossom, 0.67 oz Bottle, PK6 (62338-98552)
- O-CEDAR Rinse Clean Mop Refill (O-572647)
- PIG Sorbents, 14 gal, 8 in x 20 in, Universal, Gray, Cellulose (PIL205)
- RUBBERMAID Fg Waste Basket, 28 Qt Capacity, Resin, Black (295600BLA)
- SPILLTECH Sorbents, 18 gal, 10 in x 14 in, Harsh Chemicals, Yellow, Polypropylene (YPF1014H)
- SPILLTECH Sorbents, 52 gal, 30 in x 30 in, Oil, White, Polypropylene (WPK50H)
- SPILLTECH Sorbents, 44 gal, 30 in x 150 ft, Oil, White, Polypropylene (WR-H)
- SPILLTECH Sorbents, 45 gal, 30 in x 30 in, Universal, Gray, Polypropylene (GPKB50H)
- SPILLTECH Sorbents, 44 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GR-H)
- SPILLTECH Sorbents, 40 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GR-M)
- XSORB Oil Select Bi-Boom, 8" x 10 ft. (XNB310S)
- Spilltech Sorbents