Shop All Sorbents
This Product is Discontinued
Spilltech
Absorbent Roll, 24 gal, 15 in x 75 ft, Universal, Gray, Polypropylene (Discontinued)
Mfr # GRF75H
Zoro # G4036440
This Product is Discontinued
Key Features
- Volume Absorbed per Pkg. 24 gal
- Volume Absorbed (Pack, Each) 24 gal/pk
- Material Polypropylene
- Color Gray
- Size 15 in x 75 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 75 ft |
Length | 75 ft |
Width | 15 in |
Perforated Size | 7 1/2 in x 17 in |
Roll Width | 15 in |
Perforation Along Length | 17 in |
Perforation Along Width | 7 1/2 in |
Roll Length | 75 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 75 ft, Volume Absorbed per Pkg. 24 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 17 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.