Shop All Sorbents
Spilltech
Sorbents, 25 gal, 15 in x 19 in, Universal, Gray, Polypropylene
Mfr # GPD200S
Zoro # G4028549
product price: $75.29
/pk 200, $0.38/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 25 gal
- Volume Absorbed (Pack, Each) 25 gal/pk, 0.125 gal/pad
- Material Polypropylene
- Color Gray
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 16 oz, Volume Absorbed per Pkg. 25 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Stripping Pad, Black, Size 20", Round, PK5 (402W19)
- RUBBERMAID COMMERCIAL RUBBERMAID 1600 mL Unscented Lotion Hand Soap (FG402364)
- PREMIER 2.5" Nylon/Poly Brush (17212)
- VIKAN Color Coded Handle, 1 1/4 in Dia, Blue, Polypropylene (29663)
- SPILLTECH Sorbents, 25 gal, 3 in x 48 in, Oil, White, Polyester (WSO430)
- SPILLTECH Sorbents, 50 gal, 30 in x 150 ft, Oil, White, Polypropylene (WR150M)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 24 gal. per Pkg, Oil, White, 100 Pack (WPB100M)
- SPILLTECH Sorbents, 25 gal, 3 in x 8 ft, Biohazard Liquids, Yellow, Polyester (YSO815)
- SPILLTECH Sorbents, 44 gal, 30 in x 150 ft, Oil, White, Polypropylene (WR-H)
- SPILLTECH Sorbents, 5 gal, Universal, Gray (MR1020)
- PIG Paint Booth Mat, 32 in x 100 ft, Paints, Solvents, Stains, Blue, Polypropylene (MAT32300-BL)
- Spilltech Sorbents