Shop All Sorbents
Spilltech
Absorbent Pad, 15 in W x 19 in L, Absorbs 31 gal. per Pkg, Oil, White, 200 Pack
Mfr # WPB200S
Zoro # G4817388
Free Shipping & Returns
$81.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 31 gal
- Material Polypropylene
- Color White
- Perforations Yes
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 15 in x 19 in, Volume Absorbed Per Pad 0.1554 gal, Volume Absorbed per Pkg. 31 gal, Color/Pattern White, Material Polypropylene, Number of Layers 2-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITT PLASTICS 24"x32" 0.45mm 12-16 gal. Medium Performance Roll Can Liner, PK500 (MT331XW)
- GLAD 30 gal Trash Bags, L, 0.9 mm, Black, 3 PK (CLO78997CT)
- NOBLES Wheel (222066)
- REMCO Vikan 11in Waterfed Deck Scrub- Soft, Yellow (70436)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 24 gal. per Pkg, Oil, White, 100 Pack (WPB100M)
- SPILLTECH Sorbents, 15 gal, 15 in x 19 in, Oil, White, Polypropylene (WPB100S)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 12 gal. per Pkg, Oil, White, 50 Pack (WPB50M)
- SPILLTECH Sorbents, 46 gal, 30 in x 150 ft, Universal, Yellow, Polypropylene (YRZ150M)
- SPILLTECH Sorbents, 25 gal, 15 in x 19 in, Universal, Green, Polypropylene (GNPD200S)
- SPILLTECH Sorbents, 25 gal, 3 in x 8 ft, Biohazard Liquids, Yellow, Polyester (YSO815)
- SPILFYTER Sorbents, 58 gal, 32 in x 150 ft, Oil, White, Polypropylene (Z-97)
- Spilltech Sorbents