Shop All Sorbents
Spilltech
Absorbent Pad, 15 in W x 19 in L, Absorbs 28 gal. per Pkg, Oil, Blue, 200 Pack
Mfr # BPF200S
Zoro # G4036958
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 28 gal
- Material Polypropylene
- Color Blue
- Perforations Yes
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 15 in x 19 in, Volume Absorbed Per Pad 0.1404 gal, Volume Absorbed per Pkg. 28 gal, Color/Pattern Blue, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Extension Wand For Backpack Vacuum (107628)
- ZEP Heavy Duty Cleaner/Degreaser, 55 Gal Pail, Liquid, Amber (47285)
- ZEP Multi-Purpose Cleaner, 1 gal. characteristic, 4 PK (ZUMPP128)
- UNGER BrassChannels (GC150)
- SPILLTECH Sorbents, 26 gal, 15 in x 19 in, Oil, Blue, Polypropylene (BPF100H)
- SPILLTECH Sorbents, 53 gal, 30 in x 300 ft, Universal, Green, Polypropylene (GNRF300S)
- SPILLTECH Sorbents, 23 gal, 18 in x 18 in, Oil, White, Polyester (WPIL1818)
- SPILLTECH Sorbents, 35 gal, 15 in x 19 in, Oil, White, Polypropylene (WP200S)
- SPILLTECH Sorbents, 17 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPD100M-BX)
- SPILLTECH Sorbents, 18 gal, 15 in x 100 ft, Universal, Gray, Polypropylene (GRSMF100H-BX)
- PIG Sorbents, 9 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MAT141)
- Spilltech Sorbents