Shop All Sorbents
Spilltech
Absorbent Pad, 15 in W x 19 in L, Absorbs 26.3 gal. per Pkg, Oil, White, Dispenser Box, 100 Pack
Mfr # WPF100H-BX
Zoro # G4808251
product price: $81.79
/pk 100, $0.82/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 26 gal
- Material Polypropylene
- Color White
- Perforations Yes
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 19 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 15 in x 19 in, Volume Absorbed Per Pad 0.2629 gal, Volume Absorbed per Pkg. 26 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 7 1/2 in x 19 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDE Laundry Detergent, 92 oz Bottle, Liquid, Refreshing Breeze, Blue, 4 PK (44206)
- QUEST CARBON-OFF! Heavy Duty Carbon Remover Liquid, Quarts, 6PK (10632)
- TOUGH GUY 1in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Cut-End, Blue, Cotton, 1TYR8 (1TYR8)
- GOOD N TUFF 33 gal Trash Bags, 33 in x 39 in, Medium-Duty, 9 microns, Natural, 500 PK (GNT3340)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 20 gal. per Pkg, Oil, White, 100 Pack (WPF100M)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 26.3 gal. per Pkg, Oil, White, Poly Bag, 100 Pack (WPF100H)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 28 gal. per Pkg, Oil, White, 200 Pack (WPF200S)
- SPILLTECH Sorbents, 33 gal, 15 in x 19 in, Oil, White, Polypropylene (WPX100H)
- SPILLTECH Sorbents, 31 gal, 15 in x 19 in, Universal, Yellow, Polypropylene (YPZ200S-BX)
- SPILLTECH Sorbents, 27 gal, 8 in x 18 in, Harsh Chemicals, Yellow, Polyester (YPIL818)
- PIG Sorbents, 9 gal, 16 in x 80 ft, Universal, Gray, Polypropylene (MAT284)
- Spilltech Sorbents