Shop All Sorbents
Spilltech
Absorbent Pad, 15 in W x 18 in L, Absorbs 20 gal. per Pkg, Oil, White, Dispenser Box, 100 Pack
Mfr # WP-M-BX
Zoro # G5924532
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 20 gal
- Material Polypropylene
- Color White
- Perforations Yes
- Size 15 in x 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 15 in x 18 in |
Length | 18 in |
Width | 15 in |
Perforated Size | 7 1/2 in x 18 in |
Perforation Along Width | 7 1/2 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 15 in x 18 in, Volume Absorbed Per Pad 25 oz, Volume Absorbed per Pkg. 20 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 7 1/2 in x 18 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Floor & Wall Protector for NXT Dispenser, PK6 (2145-06)
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee (77535/29365)
- CHARMIN Ultra Strong Bathroom Tissue, Super Mega Rolls, Septic Safe, 2-Ply, White, 363 Sheet Roll, 18PK (80370178)
- ZEP Floor Stripper 1 gal Liquid (ZULFFS128)
- SPILLTECH Absorbent Pad, 15 in W x 18 in L, Absorbs 20 gal. per Pkg, Oil, White, Poly Bag, 100 Pack (WP-M)
- SPILLTECH Absorbent Pad, 15 in W x 18 in L, Absorbs 22 gal. Per Pkg, Oil-Only, White, Poly Bag, 100 Pack (WP-H)
- SPILLTECH Absorbent Pad, 15 in W x 18 in L, Absorbs 35 gal. Per Pkg, Oil-Only, White, Poly Bag, 200 Pack (WP-S)
- SPILLTECH Sorbents, 5 gal, 3 in x 15 in, Oil, White, Polyester (WBB515)
- SPILLTECH Sorbents, 17 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPD100M)
- SPILLTECH Sorbents, 25 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (GRSF150H-1)
- BRADY Sorbents, 28 gal, 18 in x 18 in, Universal, Gray, Polypropylene (AW1818)
- Spilltech Sorbents