Shop All Fume Hood Work Surfaces
Spillstopper
Dished Work Surface, 1-1/4" Hx30" Lx36" W
Mfr # 9500300
Zoro # G0124081
product price: $1,241.99
/ea
Free Shipping & Returns
$1,241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Epoxy
- Overall Width 30 in
- Overall Length 36 in
- For Use With Protector Airo Laboratory Hoods, Protector XL Laboratory Hoods
- Height 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spillstopper
- MFR # 9500300
- Zoro # G0124081
- Country of Origin United States
- Category Fume Hood Work Surfaces
Dimensions
Overall Width | 30 in |
Overall Length | 36 in |
Height | 1 1/4 in |
Width | 36 in |
Length | 30 in |
Details
Item | Spill Stop Work Surface |
Type | Epoxy |
For Use With | Protector Airo Laboratory Hoods, Protector XL Laboratory Hoods |
Features | Dished and Contoured to Conform to the Interior Liner of Laboratory Hoods, Pre-Drilled Holes for Venting and Plumbing, Corrosion Resistant, Large Radius to Aerodynamically Direct Airflow Into the Fume Hood |
Material | Epoxy |
Thickness | 1 1/4 in |
Includes Cup Sink Cut-Out | No Cup Sink Cut-Out |
Product Type | Fume Hood Work Surface |
Compatible Product Type | Protector Airo Laboratory Hoods, Protector XL Laboratory Hoods |
Description
Spill Stop Work Surface, Epoxy, Height 1 1/4 in, Length 30 in, Width 36 in, For Use With Protector Airo Laboratory Hoods, Protector XL Laboratory Hoods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS PH Meter (R3500)
- KIMBLE CHASE Griffin Beaker, 600mL, Glass, Clear, PK6 (14000R-600)
- HEATHROW SCIENTIFIC Microcentrifuge Tube 1.5 mL, PK500 (HS4323)
- OASIS Amber Plastic Dropper Bottle, 1oz, 12 Per Box (1OZ)
- LABCONCO Work Surface, Flat, 48 In W (4882803)
- LABCONCO Work Surface, 30 x 48 In (9500400)
- Spillstopper Fume Hood Work Surfaces