Shop All Chemical Neutralizers
Spill Wizards
Multi-Purpose Neutralizer, Pail, Granular
Mfr # 6600-035
Zoro # G4446760
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bucket
- Primary Neutralizing Application Multi-Purpose
- Neutralizing Capacity 32 oz MEK, 64 oz 20% Hydrluoric Acid, 64 oz 20% Potassium Hydroxide, 64 oz 20% Sulfuric Acid, 64 oz 30% Formaldehyde
- Neutralizes Chemical Type Acids; Bases; Caustics; Solvents
- Absorbent Form Granular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spill Wizards
- MFR # 6600-035
- Zoro # G4446760
- Country of Origin United States
- Category Chemical Neutralizers
Dimensions
Container Size | 1 gal |
Size of Neutralizer Included | 1 gal |
Details
Item | Multi-Purpose Neutralizer |
Container Type | Bucket |
Primary Neutralizing Application | Multi-Purpose |
Neutralizing Capacity | 32 oz MEK, 64 oz 20% Hydrluoric Acid, 64 oz 20% Potassium Hydroxide, 64 oz 20% Sulfuric Acid, 64 oz 30% Formaldehyde |
Neutralizes Chemical Type | Acids; Bases; Caustics; Solvents |
Absorbent Form | Granular |
Volume Neutralized per Pkg. | 32 oz MEK, 64 oz 20% Hydrluoric Acid, 64 oz 20% Potassium Hydroxide, 64 oz 20% Sulfuric Acid, 64 oz 30% Formaldehyde |
Neutralizer Product Form | Granular |
Container Color | Tan |
Neutralizer Included | Yes |
Product Weight | 8 lb |
Container Capacity | 1 gal |
Product Type | Neutralizer Kit |
Color | Tan |
Description
Neutralizer Kit, Neutralizes Chemical Type Acids; Bases; Caustics; Solvents, Container Type Bucket, 1 gal Container Capacity, 1 gal Container Size, Tan, Product Weight 8 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID Bell Ringer, Single Zone, 24V DC (5300)
- ABUS Lockout Padlock, KA, Yellow, 1-3/8"H (41HB/40 KA Yellow)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 10W, Lace Up, Brown, PR (A7264 SZ: 10W)
- TINGLEY Tingley® Vision® 7 Mil Polyurethane High-Visibility Jacket, Xl (J23122.XL)
- ACID EATER Battery Neutralizer/Degreaser, 1 gal., PK4 (1002-004)
- SPILL BUSTER Formaldehyde Absorber, 1.5lb, Aldehyde, PK6 (6900-032)
- XSORB Spill Kit, Acid Neutralizer, 55 gal. (XKD550N)
- SPILFYTER Chemical Neutralizer, Bases, 40 lb. (450040)
- BIOREM-2000 Surface Cleaner, 55 gal. (8008-055)
- SPILFYTER Neutral Liquid Solidifier, 15 lb. (670015)
- SPILL BUSTER Base Neutralizer, 2 gal., Lab Caustics (4903-002)
- Spill Wizards Spill Control Supplies