Shop All Spill Control Kits and Stations
Spill Tackle
Spill Kit, 20 Gal Drum
Mfr # ST20GDK
Zoro # G910503629
product price: $184.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$184.99
Free 30-Day Returns
Key Features
- Container Capacity 20 gal
- Includes (25) Pads (Oil Only/Multipurpose), (3) 5lb Bags, (4) 4' socks, (1) 20gal. container, (3) disposal bags, (3) zip ties, (2) glove pairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spill Tackle
- MFR # ST20GDK
- Zoro # G910503629
- UPC # 858928007515
- Country of Origin United States
- Category Spill Control Kits and Stations
Details
Item | Spill Kit |
Container Capacity | 20 gal |
Includes | (25) Pads (Oil Only/Multipurpose), (3) 5lb Bags, (4) 4' socks, (1) 20gal. container, (3) disposal bags, (3) zip ties, (2) glove pairs |
Description
Spill Tackle is a patented blend of repurposed by-products that create a superior performing absorbent product with an environmental footprint second to none.
- •ABSORBS ON CONTACT: Powerful wicking action draws the spill out of difficult surfaces like cement or asphalt.
- •EPA LEACHATE APPROVED: The EPA has decided our product does not leach spills back into the environment.
- •NO RESIDUAL MESS: Built to finish the job completely and not require a pad or mop for trace spill residue.
- •DECOMPOSES HYDROCARBONS: No Magic. Just Science. Naturally breaks down petroleum fluids and other simple hydrocarbons.
- •LESS DUST = SILICA FREE: Unlike clay, our all-natural, biodegradable product contains zero carcinogens.
- •ENVIRONMENTALLY SUSTAINABLE: One man’s trash is another man’s treasure. Created with repurposed waste streams. Spill Tackle is made from 99% repurposed material and is the environmental and sustainable option designed to offer effectiveness and cost savings compared to traditional absorbent products.
- •Proven to work on more difficult and high viscosity fluids like chicken fat, grease, latex, coagulates, polymers, resins, glycerin, and so much more. Spill Tackle is the absorbent and spill solution you have been looking for!
- •25 Pads (Oil Only/Multipurpose),3 -5lb Bags,4-4' socks,1-20gal. container, 3 disposal bags, 3 zip ties, 2-glove pairs in 20 Gallon Drum
- • All Packaged and designed to offer quick identificaton, response , and depoloyment for any emergency spills or discharges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUM)
- CARHARTT TS0614 M RD LseFit HW FZip Swtshrt (100614-001)
- CORDOVA Breathable Balaclava (HL150B)
- LYLE Speed Limit 35 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-5025-EG_18x24 (T1-5025-EG_18x24)
- CONDOR Absorbent Sock, Green, 10 gal., 10 ft., PK4 (35ZR53)
- PIG PIG Spill Kit, Universal, Green (KIT262)
- OIL-DRI Spill Kit, Oil-Based Liquids (L90830G)
- SPILL TECH ENVIRONMENTAL SpillTech HazMat 55-Gallon Spill Kit (SPKHZ-55)
- QUICK DAM Flood Kit (WUGG10-10)
- QUICK DAM Flood Kit (WUGG4-25)
- SPILLTECH Haz-Mat 50-gal Wheeled Spill Kit (SPKHZ-CAN-WD)
- Spill Tackle Spill Control Supplies