Shop All Particulate Sorbent
Spill Tackle
High Absorbent Blend, Bio Preferred, two 5 lb Bags and one 2lb Bag in 5 Gal Bucket
Mfr # ST5GB3B
Zoro # G010503628
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Spill Tackle
- Weight 12 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spill Tackle
- MFR # ST5GB3B
- Zoro # G010503628
- UPC # 858928007409
- Country of Origin United States
- Category Particulate Sorbent
Details
Item - Spill Control | Dry Absordent |
Material | Spill Tackle |
Weight | 12 lbs |
Description
Our highly-visible bucket allows for easy storage, while conveniently sized bags enable quick deployment. These buckets are great for any company dealing with small spills on a daily or weekly basis, and the bags double as a means of disposal for spent sorbent material. Spill Tackle is a patented blend of repurposed by-products that create a superior performing absorbent product with an environmental footprint second to none.
- •ABSORBS ON CONTACT: Powerful wicking action draws the spill out of difficult surfaces like cement or asphalt.
- •EPA LEACHATE APPROVED: The EPA has decided our product does not leach spills back into the environment.
- •NO RESIDUAL MESS: Built to finish the job completely and not require a pad or mop for trace spill residue.
- •DECOMPOSES HYDROCARBONS: No Magic. Just Science. Naturally breaks down petroleum fluids and other simple hydrocarbons.
- •LESS DUST = SILICA FREE: Unlike clay, our all-natural, biodegradable product contains zero carcinogens.
- •ENVIRONMENTALLY SUSTAINABLE: One man’s trash is another man’s treasure. Created with repurposed waste streams. Spill Tackle is made from 99% repurposed material and is the environmental and sustainable option designed to offer effectiveness and cost savings compared to traditional absorbent products.
- •Proven to work on more difficult and high viscosity fluids like chicken fat, grease, latex, coagulates, polymers, resins, glycerin, and so much more. Spill Tackle is the absorbent and spill solution you have been looking for!
- •Spill Tackle Bucket of Bags (2)5lb bags and (1)2lb Bag of Spill Tackle packaged in High Visibility 5 Gal. Bucket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Catch Basin Insert, Yellow, 4" H, 15" L (9341)
- WEARWELL Solid Grease Resistant Mat, 3 ft L x 5/8" Thick (577.58X3X3GRBK)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104314)
- GLOBAL INDUSTRIAL Latex Coated String Knit Work Gloves, Natural/Blue, X-Large, 1-Dozen (708355XL)
- SPILL MAGIC Loose Absorbent, Universal, Size 10lb. (97110)
- OIL-DRI Loose Absorbent, 3 Gallon Volume Absorbed per Package, 25 lb Weight Bag, Not Scented (I05025-G70)
- ZEP Zep-O-Zorb, Absorbent, 250 lb. (230055)
- EP MINERALS Absorbent Oil Clay 8Lb (7508)
- OIL-DRI Loose Absorbent, Universal, 30 lb., Bag (L92889-G65)
- PIG PIG Loose Absorbent, Industrial Peat Moss (PLP404)
- PIG PIG Loose Absorbent, 5 lb., PK4 (PLP219)
- Spill Tackle Spill Control Supplies