Shop All Particulate Sorbent
Spill Tackle
High Absorbent Blend, Bio Preferred, 55 Gal Drum 190 lbs
Mfr # ST55GDA
Zoro # G510503623
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$327.99
Free 30-Day Returns
Key Features
- Weight 190 lbs
- Material Spill Tackle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spill Tackle
- MFR # ST55GDA
- Zoro # G510503623
- UPC # 858928007317
- Country of Origin United States
- Category Particulate Sorbent
Details
Item - Spill Control | Dry Absordent |
Weight | 190 lbs |
Material | Spill Tackle |
Description
For large-scale operations, there’s no better product than this large, highly-visible drum holding roughly 185lbs of Spill Tackle. Ideal for shops, maintenance facilities, warehouses and many more, our 55 Gallon Drum provides bulk absorbent that can be applied on large or small spills using a container or scoop Spill Tackle is a patented blend of repurposed by-products that create a superior performing absorbent product with an environmental footprint second to none.
- •ABSORBS ON CONTACT: Powerful wicking action draws the spill out of difficult surfaces like cement or asphalt.
- •EPA LEACHATE APPROVED: The EPA has decided our product does not leach spills back into the environment.
- •NO RESIDUAL MESS: Built to finish the job completely and not require a pad or mop for trace spill residue.
- •DECOMPOSES HYDROCARBONS: No Magic. Just Science. Naturally breaks down petroleum fluids and other simple hydrocarbons.
- •LESS DUST = SILICA FREE: Unlike clay, our all-natural, biodegradable product contains zero carcinogens.
- •ENVIRONMENTALLY SUSTAINABLE: One man’s trash is another man’s treasure. Created with repurposed waste streams. Spill Tackle is made from 99% repurposed material and is the environmental and sustainable option designed to offer effectiveness and cost savings compared to traditional absorbent products.
- •Proven to work on more difficult and high viscosity fluids like chicken fat, grease, latex, coagulates, polymers, resins, glycerin, and so much more. Spill Tackle is the absorbent and spill solution you have been looking for!
- •Proven to work on more difficult and high viscosity fluids like chicken fat, grease, latex, coagulates, polymers, resins, glycerin, and so much more. Spill Tackle is the absorbent and spill solution you have been looking for!
- •Approx. 190 lbs. loose absorbent only in 55 gallon drummade from an all-natural, bio-preferred proprietary blend of forestry and agricultural materials.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWHSM0025CS)
- JUSTRITE 5 gal Red Galvanized Steel Type I Safety Can Flammables (7150146)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113213)
- ACCUFORM Accuform Safety Poster, PREVENT HEAT STRESS, 22inH x 17inW, Poster Paper (SP125033)
- PARTNERS BRAND Oil Dry, 50 Lbs./Case (OILDRY)
- PIG PIG Loose Absorbent, Polypropylene Pulp, 5 lb. (HA8010)
- XSORB Universal Absorbent, 2 cu. ft., Bag (XB110)
- XSORB Spill Kit, Universal, Xpress, PK3 (XKPBA10-3)
- PIG Sheen Clean Loose Absorbent, 10 lb, PK50 (PLP900-50)
- CONDOR Loose Absorbent, 4 Gallon Volume Absorbed per Package, 50 lb Weight Bag, Not Scented (35UX87)
- CONDOR Granular Clay Floor Absorbent, 40 lb., Bag (35UX86)
- Spill Tackle Spill Control Supplies