Shop All Particulate Sorbent
Spill Tackle
High Absorbent Blend, Bio Preferred, 2lb Bag, 30PK
Mfr # ST2B30
Zoro # G310503632
product price: $179.99
/pk 30, $6.00/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Spill Tackle
- Includes (30) 2 lb Bags
- Weight 60 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spill Tackle
- MFR # ST2B30
- Zoro # G310503632
- UPC # 858928007492
- Country of Origin United States
- Category Particulate Sorbent
Details
Item - Spill Control | Dry Absordent |
Material | Spill Tackle |
Includes | (30) 2 lb Bags |
Weight | 60 lbs |
Description
Spill Tackle is a patented blend of repurposed by-products that create a superior performing absorbent product with an environmental footprint second to none.
- •ABSORBS ON CONTACT: Powerful wicking action draws the spill out of difficult surfaces like cement or asphalt.
- •EPA LEACHATE APPROVED: The EPA has decided our product does not leach spills back into the environment.
- •NO RESIDUAL MESS: Built to finish the job completely and not require a pad or mop for trace spill residue.
- •DECOMPOSES HYDROCARBONS: No Magic. Just Science. Naturally breaks down petroleum fluids and other simple hydrocarbons.
- •LESS DUST = SILICA FREE: Unlike clay, our all-natural, biodegradable product contains zero carcinogens.
- •ENVIRONMENTALLY SUSTAINABLE: One man’s trash is another man’s treasure. Created with repurposed waste streams. Spill Tackle is made from 99% repurposed material and is the environmental and sustainable option designed to offer effectiveness and cost savings compared to traditional absorbent products.
- •Proven to work on more difficult and high viscosity fluids like chicken fat, grease, latex, coagulates, polymers, resins, glycerin, and so much more. Spill Tackle is the absorbent and spill solution you have been looking for!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 4 1 pc, 6PK (840786)
- RAILHEAD GEAR LED Stop Sign, 9 in W, 12 in (PS-M900SB-S)
- MCR SAFETY Prem Cow Driver Red Fleece Lin, L, PK12 (3250L)
- NEVS 3/4" wide x 500" Yellow Labeling Tape (T-75-Yellow)
- CHEMSORB Caustic Neutralizing Absorbent 1Gal Bag (SP70CA-L1B)
- PIG Absorb-&-Lock Loose Absorbent, 2 lb, PK4 (PLP500)
- SPILL MAGIC Loose Absorbent, Universal, Size 10lb. (97110)
- ENPAC Loose Absorbent, 1 gal., Jar (ENP D503)
- OIL-DRI Maintenance Absorbent, 8 lb., Bag (I01008-G78)
- PIG PIG Loose Absorbent, 18 lb. (PLP241)
- SPILLTECH SpillTech RSPKHZ-BATT Battery Acid Kit Refill (RSPKHZ-BATT)
- Spill Tackle Spill Control Supplies