Shop All Particulate Sorbent
Spill Tackle
High Absorbent Blend, Bio Preferred, 20lb Bag, 70PK
Mfr # ST20B70
Zoro # G510503630
Item requires special delivery charges. A $605.00 per item surcharge will be applied.
$934.99
Free 30-Day Returns
Key Features
- Material Spill Tackle
- Weight 1400 lbs
- Includes (70) 20 lb Bags
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spill Tackle
- MFR # ST20B70
- Zoro # G510503630
- UPC # 858928007546
- Country of Origin United States
- Category Particulate Sorbent
Details
Material | Spill Tackle |
Item - Spill Control | Dry Absorbent |
Weight | 1400 lbs |
Includes | (70) 20 lb Bags |
Description
Spill Tackle is a patented blend of repurposed by-products that create a superior performing absorbent product with an environmental footprint second to none.
- •ABSORBS ON CONTACT: Powerful wicking action draws the spill out of difficult surfaces like cement or asphalt.
- •EPA LEACHATE APPROVED: The EPA has decided our product does not leach spills back into the environment.
- •NO RESIDUAL MESS: Built to finish the job completely and not require a pad or mop for trace spill residue.
- •DECOMPOSES HYDROCARBONS: No Magic. Just Science. Naturally breaks down petroleum fluids and other simple hydrocarbons.
- •LESS DUST = SILICA FREE: Unlike clay, our all-natural, biodegradable product contains zero carcinogens.
- •ENVIRONMENTALLY SUSTAINABLE: One man’s trash is another man’s treasure. Created with repurposed waste streams. Spill Tackle is made from 99% repurposed material and is the environmental and sustainable option designed to offer effectiveness and cost savings compared to traditional absorbent products.
- •Proven to work on more difficult and high viscosity fluids like chicken fat, grease, latex, coagulates, polymers, resins, glycerin, and so much more. Spill Tackle is the absorbent and spill solution you have been looking for!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Speakman RPG56-0039 Pull Strap Activator (RPG56-0039)
- SPILLTECH Spill Kit, Drum, Chemical/Hazmat, 31-3/4" H (SPKHZ-95)
- DUPONT Tyvek Isoclean Shoe Covers, Slip Resist, M, Wh, PK100 (IC451SWHMD01000B)
- GE SAFETY GLASSES, Clear Scratch-Resistant (GE202C)
- CHEMSORB Flammable Liquid Absorbent, 5Gal Bag (SP40FR-L5B)
- ENPAC Loose Absorbent, 20 lb., Bottle (ENP IEBS505000)
- ENPAC ENSORB Super Absorbent, 55 gal. Drum (ENP D555)
- PIG Absorb-&-Lock Loose Absorbent, 2 lb, PK4 (PLP500)
- XSORB Universal Absorbent, 25 lb., Box (XC25)
- XSORB Aggressive Absorbent, 30 lb. Bag (XB30G)
- PIG PIG Loose Absorbent, Corn Cob, 25 lb. (PLP216)
- Spill Tackle Spill Control Supplies