Shop All Particulate Sorbent
Spill Tackle
High Absorbend Blend, Bio Preferred, 5 Gal Bucket 18 lbs
Mfr # ST5GBA
Zoro # G010503635
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Spill Tackle
- Weight 18 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spill Tackle
- MFR # ST5GBA
- Zoro # G010503635
- UPC # 858928007409
- Country of Origin United States
- Category Particulate Sorbent
Details
Item - Spill Control | Dry Absordent |
Material | Spill Tackle |
Weight | 18 lbs |
Description
Our 5 Gallon Bucket holds roughly 16lbs of loose Spill Tackle in a highly-visible bucket and features a handle for easy mobility, making it a practical option for service trucks or emergency response vehicles. It’s often used in maintenance facilities, warehouses, and manufacturing plants as well. Spill Tackle is a patented blend of repurposed by-products that create a superior performing absorbent product with an environmental footprint second to none.
- •ABSORBS ON CONTACT: Powerful wicking action draws the spill out of difficult surfaces like cement or asphalt.
- •EPA LEACHATE APPROVED: The EPA has decided our product does not leach spills back into the environment.
- •NO RESIDUAL MESS: Built to finish the job completely and not require a pad or mop for trace spill residue.
- •DECOMPOSES HYDROCARBONS: No Magic. Just Science. Naturally breaks down petroleum fluids and other simple hydrocarbons.
- •LESS DUST = SILICA FREE: Unlike clay, our all-natural, biodegradable product contains zero carcinogens.
- •ENVIRONMENTALLY SUSTAINABLE: One man’s trash is another man’s treasure. Created with repurposed waste streams. Spill Tackle is made from 99% repurposed material and is the environmental and sustainable option designed to offer effectiveness and cost savings compared to traditional absorbent products.
- •Proven to work on more difficult and high viscosity fluids like chicken fat, grease, latex, coagulates, polymers, resins, glycerin, and so much more. Spill Tackle is the absorbent and spill solution you have been looking for!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Street Work Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-1D-ST-30HA)
- ZORO SELECT Rdy F/ Svce Tag, 3 x 5-3/4 In, Met, PK100 (9WJ40)
- VIKING Viking Journeyman 420D Jacket Black (3307J-XXL)
- 3M 3M™ 6000 Series Half Mask Kit, S (6191)
- PIG PIG Loose Absorbent, Cellulose, Kaolin (PLP213-1)
- PIG PIG Loose Absorbent, 18 lb. (PLP241)
- SPILFYTER Granular Clay Absorbent, 30 lb., Bag, Gray (888002)
- SPILLTECH Spill Kit, Duffel Bag, Oil-Based Liquids (SPKO-BLK-BG)
- SPILL MAGIC Loose Absorbent, Universal, Size 10lb. (97110)
- CHEMSORB Flammable Liquid Absorbent, 5Gal Pail (SP40FR-L5P)
- XSORB Spill Clean-Up, Universal, Bag, 2L, PK24 (XB111-24)
- Spill Tackle Particulate Sorbent