Shop All Spill Containment Accessories
Spill Magic
Spill Response Station Kit, Blk, 7-3/4" L
Mfr # SM1SRSKIT
Zoro # G6609150
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Material Metal/Plastic/Wood
- Height 12 1/2 in
- Number of Drums 0
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spill Magic
- MFR # SM1SRSKIT
- Zoro # G6609150
- UPC # 714958245115
- Country of Origin Multiple
- Category Spill Containment Accessories
Dimensions
Height | 12 1/2 in |
Width | 8 in |
Length | 7 3/4 in |
Description
Spill Cleanup Station, Fluids Absorbed Universal, Specialized Applications Spill Absorbent, Container Type Station, Filled, Sorbents Included 3 lb Magic Absorbent Powder Bottle, Additional Components Included 40 in Telescopic Broom Handle, Broom Head, Clip On Dustpan, Location Identification Card With Bilingual Instructions, Trash Liner Roll, Wire Rack, Lockable No, Includes Mounting Fasteners Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153683)
- SUNBELT Ring-Ali Ring, Large, Steel 6" x5" x1" (A-B1ABRIN0013)
- RADIANS Uncorded Molded Ear Plugs, Pack of 1 (CEP001-P)
- HONEYWELL SERVUS Mid-Calf, Sz 8, 15" H, Tan, Stl, PR (22214/8)
- SPILL MAGIC Absorbent Pad, Clear, 5" L, PK30 (250P30)
- SPILL MAGIC Spill Response Station Kit, Blk, 7-3/4" L (SM1SRSKITZ)
- SPILL MAGIC Flexible Safety Cone, Yellow, 3" L (220SC)
- SPILL MAGIC Absorbent Powder, Brown, 15-7/8" L (SM103AN)
- SPILL MAGIC Removable Broom Handle, Brown, 1" L (203BH)
- SPILL MAGIC Empty Container, Clear, 5-1/8" L (202DB)
- QUICK DAM Quick Dam Water Curb 6.5"X20Ft (QDWC620)
- Spill Magic Spill Control Supplies