Shop All Sorbents
Spill Magic
Sorbents, Universal, White
Mfr # SM12
Zoro # G4064022
product price: $2.45
/ea
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 11.25"
- Width 8.5"
- Fluids Absorbed Universal
- Container Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spill Magic
- MFR # SM12
- Zoro # G4064022
- UPC # 714958164836
- Country of Origin China
- Category Sorbents
Dimensions
Length | 11.25" |
Width | 8.5" |
Depth | 11.25" |
Container Depth | 11.25 in |
Details
Item | Sorbents |
Color | White |
Fluids Absorbed | Universal |
Container Type | Bag |
Absorbency Weight | 0.75 lbs |
Description
Spill MagicTM Sorbent, 12 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCTER & GAMBLE Cascade 60OZ Detergent (95788)
- PIG Sorbents, 14 gal, 3 in x 10 ft, Universal, Blue, Vermiculite (PIG202)
- RUBBERMAID COMMERCIAL Recycling Wastebasket Container, 7 gal Capacity, 10 1/2 in W, 15 in H, 14 1/2 in D, Plastic, Green (FG295606GRN)
- DUST-OFF Dust-Off DPSM6 Disposable Duster - 7 oz., 6 Pack (DPSM6)
- SPILL MAGIC Sorbents, Universal, White (SM103)
- SPILL MAGIC Sorbents, 8 gal, Universal, White (SM103)
- SPILL MAGIC Sorbents, 1 gal, Universal, White (SM202DB)
- SPILL MAGIC Sorbents, 4 gal, Universal, White (97115)
- SPILL MAGIC Sorbents, 0 gal, Universal, Blue (97504)
- SPILL MAGIC Sorbents, 4 qt, Universal, White (SM106)
- PIG Sorbents, 26 gal, 16 in x 20 in, Universal, Gray, Polypropylene (MAT188)
- Spill Magic Sorbents