Shop All Sorbents
Spill Magic
Sorbents, 33 qt, Universal, White
Mfr # 97125
Zoro # G605674771
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 33 qt
- Color White
- Fluids Absorbed Universal
- Container Type Particulates
- Absorbency Weight 25 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spill Magic
- MFR # 97125
- Zoro # G605674771
- UPC # 92265971256
- Country of Origin China
- Category Sorbents
Details
Item | Sorbents |
Volume Absorbed per Pkg. | 33 qt |
Color | White |
Fluids Absorbed | Universal |
Container Type | Particulates |
Absorbency Weight | 25 lbs |
Description
This lightweight and high-performance absorbent removes any liquid or semi-liquid of any source or viscosity almost instantly. A quick and economical absorbent for preventing and fall accidents.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Tube and Pipe Brush, 2 1/2 in L Handle, 3/4 in L Brush, Silver, Wire, 4 in L Overall (05164)
- DIVERSEY Odor Eliminator, 2.5L, Fresh, PK2 (95773791)
- TENNANT Nylon Scrubbing Brush (1037197)
- CARLISLE FOODSERVICE Utility Scrub, PPY Bristles, 8-1/2in, PK12, 12 PK (3650500)
- SPILL MAGIC Sorbents, 4 qt, Universal, White (SM106)
- SPILL MAGIC Sorbents, 4 gal, Universal, White (97115)
- SPILL MAGIC Sorbents, 0 gal, Universal, Blue (97504)
- SPILL MAGIC Sorbents, 1 gal, Universal, White (SM202DB)
- SPILL MAGIC Sorbents, Universal, White (SM12)
- SPILL MAGIC Sorbents, Universal, White (SM103)
- PIG Sorbents, 21 gal, 8 in x 18 in, Oil, White, Polypropylene (SKM403)
- Spill Magic Sorbents